Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15-Position 1/2-Inch Drive Angled Socket Storage Rail with Printed Metric Faceplate

  • Mfr # 97056

  • Zoro # G812483241


product price: $34.25
/ea

Key Features

Length
11.5 in
Depth
2.75 in
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97056
Zoro #
G812483241
UPC #
99198970561
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.5 in
Depth
2.75 in
Width
3.5 in

Description

  • ANGLED DISPLAY - Angled design helps display stored hex bit sockets for easy selection of desired sizes
  • 15 STORAGE CLIPS - Tray face features fifteen (15)-1/2-inch drive socket storage clips
  • PRINTED FACEPLATE - Printed faceplate with 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, and 24mm markings
  • ADHESIVE BASE - Base includes double-sided adhesive strips to keep tray secure when used on mobile carts
  • ADHESIVE BASE - Base includes double-sided adhesive strips to keep tray secure when used on mobile carts
  • COMPATIBILITY - Marked for use with STEELMAN 78306 15-Piece Metric Socket set but fits any 1/2-inch drive sockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.