17 in. L X 19.7 in. W X 27.6 in. H 3-in-1 Work Support Stand

  • Mfr # 67109

  • Zoro # G116288344


product price: $59.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67109
Zoro #
G116288344
UPC #
-
Country of Origin
China

Description

TheRS-011B 67109 3-in-1 Height Adjustable Material Support Roller Stand is an all-purpose power tool accessory designed to support and move heavy material, such as plywood sheets, 2x4's and similar lumber or pipes and tubing. The head features one large ball-bearing roller for gliding linear material during cuts and has a movable brace that can be used as a material stop. Mounted to the back of the material stop are eight small rollers move independently from each other, helping to move materials in any multiple directions with perfect alignment. The stand is also fully adjustable thanks to an easy-lock lever mechanism, with a working height range of 28 inches to 45 inches. The wide base features non-slip capped feet to help the support hold up to 150 pounds of material. The perfect jobsite companion, the support can quickly be folded up flat for compact storage and easy transportation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.