Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" Carbide Double Cut Burr for Tire Repair Dressing with Adapter

  • Mfr # 18240A

  • Zoro # G901768822


product price: $15.38
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18240A
Zoro #
G901768822
UPC #
99198882406
Country of Origin
Taiwan, Province of China

Description

One of the main steps in the Rubber Manufacturer's Association tire repair procedure for pneumatic tires is to make sure the tire injury has been cleaned out in preparation for a plug stem or plug stem patch. The STEELMAN 18240A is designed for that specific step of tire repair. A 2mm hex set screw holds the carbide burr firmly in place inside the adapter which can then be swapped into a 3/8-Inch quick change chuck on a low speed tire buffer tool and used to create a clean, smooth, and uniform repair channel through tire rubber and the embedded steel belts without the risk of friction scorching that could further weaken the tire. The double cut design allows this cutter to remove material on both the insertion and removal parts of each stroke speeding up total repair time. The durable carbide steel burr features flats along the shaft ensure that when fitted into the adapter, the set screw has secure purchase and will keep the burr from being seized by the tire material and ceasing to turn.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.