2-Inch Brass Stem High Pressure 80 PSI Snap-In Valve Stem, 50PK

  • Mfr # JS17602HP

  • Zoro # G512483190


product price: $43.99
/pk 50, $0.88/ea

Key Features

Material
Aluminum, Plastic, Rubber
Depth
0.72 in
Length
2.55 in
Width
0.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JS17602HP
Zoro #
G512483190
UPC #
99198076027
Country of Origin
Taiwan, Province of China

Dimensions

Depth
0.72 in
Length
2.55 in
Width
0.72 in

Details

Material
Aluminum, Plastic, Rubber

Description

  • QUICK INSTALLATION - Simple pull through / snap-in installation on most wheels and rims
  • HIGHER PRESSURE - Handles above average pressures with a maximum cold pressure of 80 PSI
  • RIM COMPATIBILITY - Fits into wheel rims up to 0.205-inches thick with 0.453-inch valve holes
  • 2-INCH STEMS - 2-Inch long brass stems for easier access when inflating and servicing
  • 2-INCH STEMS - 2-Inch long brass stems for easier access when inflating and servicing
  • BULK PACK - Bulk pack of 50 valve stems with valve cores and caps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.