
20V Cordless 1/2-Inch Drive Brushless Impact Wrench and Battery Kit
Mfr # 60863
Zoro # G412488028
product price:Â $434.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5 in
Width
16.1 in
Color
Black;Grey
Depth
12.3 in
Material
Plastic;Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60863
Zoro #
G412488028
UPC #
99198608631
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
5 in
Width
16.1 in
Depth
12.3 in
Details
Color
Black;Grey
Material
Plastic;Steel
Description
- BRUSHLESS MOTOR - Brushless motor is quieter and more efficient than older contact brush motors
- HIGH TORQUE - Powerful motor provides up to 1000 N.m. (737 ft-lb) of torque
- POWERFUL BATTERY - Energy dense Li-ion battery provides up to 4 hours of runtime on a single charge
- QUICK CHARGING - Rechargeable battery pack only takes 90 minutes to power to full charge
- QUICK CHARGING - Rechargeable battery pack only takes 90 minutes to power to full charge
- LED LIGHT - LED Light on handle helps illuminate work area for easier fastener access
- MULTI-MODE SETTINGS - 3 Different speeds for use when different torque, RPM and IPM are needed
- HOG RING ANVIL - Hog ring anvil holds sockets snugly while allowing quick changes between jobs
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.