20V Cordless 160 Max PSI Tire Inflator with 19-Inch Braided Hose

  • Mfr # 60867

  • Zoro # G412483245


product price:  $65.59
/ea

Key Features

Material
Plastic;Steel
Length
8 in
Width
3.3 in
Color
Black;Grey
Height
9.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60867
Zoro #
G412483245
UPC #
99198608679
Country of Origin
Taiwan, Province of China

Dimensions

Length
8 in
Width
3.3 in
Height
9.3 in

Details

Material
Plastic;Steel
Color
Black;Grey

Description

  • INFLATE ANYWHERE - Powerful portable inflator ideal for workshops and roadside backup kits
  • POWERFUL MOTOR - Compact brushed motor can produce up to 160 PSI to quickly inflate most tires
  • AUTO SHUT-OFF - Digital gauge with automatic shut-off function to prevent damaging over-inflation
  • 19-INCH HOSE - 19-Inch long braided hose provides the reach needed to access most tire valves
  • 19-INCH HOSE - 19-Inch long braided hose provides the reach needed to access most tire valves
  • TOOL ONLY - Listing is for inflator tool only, see STEELMAN 60865 and 60866 for battery and charger
  • INCLUDED ADAPTERS - Includes adapters for presta bicycle valves, a ball needle and a balloon nozzle
  • LED LIGHT - LED Light on handle base helps illuminate valves in low light situations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.