Zoro Homepage

3/8-Inch Drive 13-Piece Aluminum Socket Storage Rail, 14.5-Inch Length

  • Mfr # 60729

  • Zoro # G612483250


product price: $17.69
/ea

Key Features

Color
Black;Red
Material
Aluminum, ABS, Iron Alloy
Width
0.94 in
Length
14.5 in
Depth
0.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60729
Zoro #
G612483250
UPC #
99198607290
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.94 in
Length
14.5 in
Depth
0.62 in

Details

Color
Black;Red
Material
Aluminum, ABS, Iron Alloy

Description

  • STORES 13 SOCKETS - Single sided storage rail secures up to thirteen 3/8-inch drive standard (SAE) or metric sockets
  • ANODIZED RAIL - Rail spine is made from strong and lightweight anodized aluminum
  • ABS CLIPS - Posts are made from durable ABS plastic and can be removed easily for custom storage
  • SOCKET RETAINERS - Each clip post has a spring loaded detent ball that keeps sockets in place
  • SOCKET RETAINERS - Each clip post has a spring loaded detent ball that keeps sockets in place
  • MAGNETIC STRIP - Back of rail has a magnetic strip to keep the rail from sliding around on metal tool carts
  • 1 YEAR WARRANTY - Comes with a 1 year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.