Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8-Inch Drive 3-Inch Long Extension Bar

  • Mfr # 78182

  • Zoro # G112483262


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Overall Length
2.92 in
Width
0.7 in
Depth
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78182
Zoro #
G112483262
UPC #
99198781822
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.92 in
Width
0.7 in
Depth
0.7 in

Description

  • EXTEND YOUR REACH - Extend the reach of your 3/8-inch drive ratchet or hand driver to access fasteners in tight or deep set areas
  • 3-INCH LENGTH - 3-Inch long extension gives you just that little bit of extra reach to get the job done
  • HIGH STRENGTH - Made from high strength, heat-treated chrome vanadium steel for long lasting durability
  • CORROSION RESISTANT - Professional grade high-polish chrome finish is easy to clean and rust and corrosion resistant
  • CORROSION RESISTANT - Professional grade high-polish chrome finish is easy to clean and rust and corrosion resistant
  • KNURLED SHAFT - Knurled shaft allows for easy hand-starting and tightening of fasteners to prevent cross-threading
  • DETENT BALL AND RECESS - A spring loaded detent ball on the tip and a recess in the base help securely hold to sockets and drive tools
  • LIFETIME WARRANTY - Backed by a limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.