
3/8-Inch Drive F to 1/4-Inch M Reducing Socket Adapter
Mfr # 78188
Zoro # G112483200
product price: $1.39
/eaSold in multiples of 5 for $6.95
Key Features
Length
1.07 in
Material
Chrome Vanadium Steel
Depth
0.66 in
Width
0.66 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78188
Zoro #
G112483200
UPC #
99198781884
Country of Origin
Taiwan, Province of China
Dimensions
Length
1.07 in
Depth
0.66 in
Width
0.66 in
Details
Material
Chrome Vanadium Steel
Color
Chrome
Description
- DRIVE ADAPTER - Tool allows any 3/8-inch drive ratchet to use 1/4-inch drive sockets and extensions
- DURABLE STEEL - Made of heavy-duty chrome vanadium steel for added strength
- PROFESSIONAL GRADE FINISH - Professional grade, high polish finish protects against rust and corrosion
- SAVE MONEY - Add greater versatility to your sockets and drive tools by maximizing your current tool investment
- SAVE MONEY - Add greater versatility to your sockets and drive tools by maximizing your current tool investment
- REDUCE FRUSTRATION - Fill 3/8-inch drive size gaps due to lost or broken sockets by using sockets from 1/4-inch drive sets
- MEETS STANDARDS - Designed to meet or exceed ASME hand tool requirements and standards
- LIFETIME WARRANTY - Covered by a limited lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.