Zoro Homepage

42-Inch Lighted Inspection Tool

  • Mfr # 05420

  • Zoro # G5766157


product price: $42.89
/ea

Key Features

Length
27-1/2"
Number of Batteries
2
Rechargeable
No
Flashlight Battery Size
AA
Flashlight Grouping Type
Lighted Inspection Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05420
Zoro #
G5766157
UPC #
099198054209
Country of Origin
Hong Kong

Dimensions

Length
27-1/2"
Flashlight Battery Size
AA

Details

Number of Batteries
2
Rechargeable
No
Flashlight Grouping Type
Lighted Inspection Tool
Flashlight Body Material
Polyethylene

Description

Lighted Inspection Tool,42

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.