Zoro Homepage

4.5-Gallon Green Plastic Radiator Drain Pan

  • Mfr # 76060

  • Zoro # G012483249


product price: $29.59
/ea

Key Features

Length
22 in
Width
19.5 in
Depth
5.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76060
Zoro #
G012483249
UPC #
99198760605
Country of Origin
Taiwan, Province of China

Dimensions

Length
22 in
Width
19.5 in
Depth
5.7 in

Description

  • CATCH IT ALL - Wide, 15.5-inch mouth to catch draining fluids with less fuss over placement
  • 4.5-GALLON CAPACITY - Large, 4.5-gallon capacity lets you drain more with fewer stops to empty the pan
  • DURABLE PLASTIC - Durable polymer plastic construction for lasting durability
  • MOLDED HANDLES - Multiple molded in handles for easier carrying and adjusting during placement
  • MOLDED HANDLES - Multiple molded in handles for easier carrying and adjusting during placement
  • DIMENSIONS - Pan measures 22.5-inches L x 18.5-inches W x 6.5-inches D
  • POUR SPOUT - Molded in spout for easy and spill-free pouring and coolant disposal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.