Zoro Homepage

4Piece Jack Pad Riser Tool Set for Corvettes

  • Mfr # 60993

  • Zoro # G807677396


product price: $93.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60993
Zoro #
G807677396
UPC #
99198609935
Country of Origin
Taiwan, Province of China

Description

Protect vehicle side skirts from damage when lifting using a rolling floor jack or a 2post shop lift with a set of STEELMAN 60993 Jack Pad Riser Tools for Corvettes These durable pads are designed with an extended Tnut that fits into the existing reinforced jack points tie down anchor slots on your vehicle's chassis When used, these pads allow the use of rolling floor jacks, 2post lifts and other lifting systems that either have wide saddles or would otherwise contact the side skirts and rocker panels before they contact the lift points The diamond shape of the Tnut shaft features a stop which ensures correct installation and easy removal by only allowing for a 90degree twist so you can be confident that the tool is properly placed The engineering plastic construction resists hydrocarbons and solvents that would dissolve or corrode solid rubber pucks and make them ideal for use in either a professional garage or your own home shop Each individual riser measures 212inches 63mm in diameter and provides a 1316inch 30mm height increase for jacks A removable spacer on the shaft allows the tool to be snugged against the chassis for optional semipermanent installation on select Corvette models These jack pads are designed to fit C5, C6, C7, and C8 model Corvettes and include a convenient case for storage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.