5-Inch Long Quick-Release Bit Holder
Mfr # 78636
Zoro # G512483213
product price: $4.55
/eaSold in multiples of 2 for $9.10
Key Features
Overall Length
6.02 in
Material
Steel
Width
0.55 in
Depth
0.55 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78636
Zoro #
G512483213
UPC #
99198786360
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
6.02 in
Width
0.55 in
Depth
0.55 in
Details
Material
Steel
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.