Zoro Homepage

5-Piece TPMS Tool Set

  • Mfr # 98031

  • Zoro # G302161925


product price: $88.65
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
98031
Zoro #
G302161925
UPC #
099198980317
Country of Origin
Taiwan, Province of China

Description

This 5 Piece TPMS Tool Kit is ideal for fast and accurate sensor service removal and installation. It includes two torque tools for snap-in installation, an 11mm socket, 12mm socket, and a tommy bar. The blue torque driver is for high torque (65 inch-pound) and the red torque driver is for low torque (40 inch-pound). Because you can be more precise, it equals time saved in the service bays. The sockets feature easy-to-read sizes stamped on the sides, and the tommy bar helps provide better leverage when used with the torque drivers. The kit also comes stored in a heavy-duty blow-molded case, which is perfect for organization and travel.