50-Foot Long Red Rubber 1/2" ID Hose Reel Replacement Air Hose with 1/2" NPT Brass Fittings

  • Mfr # 96847-IND

  • Zoro # G101768851


product price:  $59.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
96847-IND
Zoro #
G101768851
UPC #
99198118468
Country of Origin
India

Description

Bring maximum power to your pneumatic tools with the STEELMAN 96847-IND 50-Foot Long Rubber 1/2-Inch ID Hose Reel Replacement Air Hose with 1/2-Inch NPT Brass Fittings. Designed for use as an individual hose or as a replacement for damaged hoses used in STEELMAN 96840 and 96840-IND air hose reels, this hose is ideal for a range of professional work and personal project applications. Made of premium, fiber-reinforced rubber, this hose resists kinking and has excellent abrasion resistance making it perfect for use in workshops and garages with concrete floors. Rated for a working pressure of up to 300 PSI, this hose can easily handle normal shop compressed air pressures without fear of unexpected ruptures. The pre-attached brass fittings have 3/8-inch NPT male threads for easy attachment to additional hoses, adapters, and connectors and for added protection on these stress points, each end of the hose features a bend protector.