Zoro Homepage

6-Inch Diagonal Cutting Pliers / Wire Cutters

  • Mfr # 95206

  • Zoro # G512483268


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Overall Length
6.5 in
Material
Carbon Steel
Handle Color
Black
Depth
0.43 in
Width
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95206
Zoro #
G512483268
UPC #
99198952062
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6.5 in
Depth
0.43 in
Width
2.13 in

Details

Material
Carbon Steel
Handle Color
Black

Description

  • VERSATILE - Versatile diagonal cutters perfect for cutting wires, cables, nails, and more
  • WIRE PULLER - Inner handle near joint is serrated for use pulling wires or for removing nails
  • COMFORTABLE GRIP - Dual layer dipped handles provide a secure and comfortable grip
  • STRIPPING HOLE - Wire stripping hole to remove insulation from 14 AWG solid and stranded wires
  • STRIPPING HOLE - Wire stripping hole to remove insulation from 14 AWG solid and stranded wires
  • DURABLE - Constructed of heavy-duty and dependable carbon steel for strength and durability
  • MEETS STANDARDS - Designed to meet or exceed ASME hand tool requirements and standards
  • 1-YEAR WARRANTY - Covered by a 1-year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.