
7-Piece TPMS Tool Kit
Mfr # 99467
Zoro # G212483278
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length
2.5 in
Width
7.75 in
Depth
11.5 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99467
Zoro #
G212483278
UPC #
99198994673
Country of Origin
Taiwan, Province of China
Dimensions
Length
2.5 in
Width
7.75 in
Depth
11.5 in
Details
Material
Steel
Color
Chrome
Description
- 7-PIECE KIT - Kit contains a variety of tools and accessories to help speed up TPMS sensor servicing and replacement
- STEEL TORQUE BITS - Set includes an array of star-tip torque bits in size T10, T15, and T20 as well as a 7mm bit socket
- 2 TORQUE DRIVERS - 2 aluminum torque bit drivers, one preset to 35 in-lb and the other to 12 in-lb of torque
- RATCHET AND SOCKETS - Kit has a 72-tooth 1/4-inch drive ratchet and two 6-point deep sockets, one 11mm and one 12mm
- RATCHET AND SOCKETS - Kit has a 72-tooth 1/4-inch drive ratchet and two 6-point deep sockets, one 11mm and one 12mm
- BLOW MOLDED CASE - Set includes a convenient blow-molded plastic storage case to keep tools organized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.