Zoro Homepage

7/16-Inch x 24-Inch Pry Bar

  • Mfr # 78616

  • Zoro # G612483298


product price: $11.59
/ea

Key Features

Overall Length
24 in
Overall Width
1.4 in
Material
Steel
Overall Depth
1.4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78616
Zoro #
G612483298
UPC #
99198786162
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
24 in
Overall Width
1.4 in
Overall Depth
1.4 in

Details

Material
Steel
Color
Black

Description

  • 24-INCH LENGTH - 24-inch long pry bar provides additional reach and leverage for shifting heavy parts
  • HEAT-TREATED STEEL - Bar is made of hardened and heat treated chromoly steel for strength and durability
  • ANGLED TIP - Angled slaw tip to more easily wedge under and between heavy parts and objects
  • SQUARE BAR SHAFT - Pry bar features a shaft with a square shaped cross-section that measures 7/16-inches across
  • SQUARE BAR SHAFT - Pry bar features a shaft with a square shaped cross-section that measures 7/16-inches across
  • CORROSION RESISTANT - Bars feature a black manganese phosphate finish that resists corrosion and wear
  • COMFORTABLE HANDLE - Ergonomic handle is constructed with a TPR rubber overmold on a polypropylene core for a secure grip
  • 1 YEAR WARRANTY - Comes with a 1 year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.