
8-Gauge Wire Deutsch Style Terminal Release Tool
Mfr # 95886-02
Zoro # G012483195
product price: $11.59
/eaKey Features
Length
3.35 in
Width
0.66 in
Color
Black
Depth (In.)
0.66 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95886-02
Zoro #
G012483195
UPC #
99198088624
Country of Origin
Taiwan, Province of China
Dimensions
Length
3.35 in
Width
0.66 in
Depth (In.)
0.66 in
Details
Color
Black
Material
Steel
Description
- DAMAGE-FREE REMOVAL - Remove automotive electrical wires without causing damage to either the wires or the terminal housing
- U-TUBE BLADE - U-shaped tube blade fits snugly around wire connectors and separates them from terminals
- COMPATIBLE TERMINALS - Fits deutsch terminals used in cars, motorcycles, heavy-duty trucks, construction and agricultural equipment, and some outboard motors
- TOOL SIZE - Tool tip is sized to fit 8-gauge wires used in deutsch style automotive wiring terminals
- TOOL SIZE - Tool tip is sized to fit 8-gauge wires used in deutsch style automotive wiring terminals
- KNURLED ALUMINUM HANDLE - Knurled black anodized aluminum handle provide a secure, non-slip grip during use
- NON-MAGNETIC TOOL- Tool is made with an aluminum handle and non-magnetic stainless steel tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.