
8-Inch Multi-Purpose Linesman Pliers
Mfr # 60868
Zoro # G712483259
product price: $13.09
/eaKey Features
Overall Length
8 in
Material
Steel
Depth
0.57 in
Width
1.06 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60868
Zoro #
G712483259
UPC #
99198608686
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
8 in
Depth
0.57 in
Width
1.06 in
Details
Material
Steel
Color
Red
Description
- DURABLE - Constructed of heavy-duty and dependable 1055 carbon steel for strength and durability
- WIRE CUTTER - Wire cutter / shearer at base of jaws to cut insulated and non-insulated wires
- CABLE PULLER - Inner handle near joint is serrated for use pulling wires and removing nails
- COMFORTABLE GRIP - Single layer plastisol dipped handles provide a secure and comfortable grip
- COMFORTABLE GRIP - Single layer plastisol dipped handles provide a secure and comfortable grip
- INDUCTION HARDENED - Cutting surfaces on wire cutters are induction hardened for a lasting edge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.