
8-Outlet GFCI Power Station with 2-USB Outlets and Detachable Work Light, 15 Amp (Discontinued)
- Mfr # 92662
- Zoro # G201798314
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92662
Zoro #
G201798314
UPC #
99198926629
Country of Origin
Indonesia
Description
The STEELMAN PRO 92662 8-Outlet GFCI Power Station with 2-USB Outlets and Detachable LED Work Light stands alone in offering a single, sturdy device that can both provide power through a large number of outlets as well as extra illumination. Housed within rugged ABS plastic this power station can easily handle both indoor and outdoor use. The built-in 15-amp circuit breaker protects plugged in devices from drawing too much power leading to a fire hazard from overheated wires and the in-line GFCI will cut power to the entire station if unintended current flow is detected. The detachable and rechargeable work light is housed in the handle which itself can rotate 270 degrees allowing it to be used as a targeted spotlight to flood your work area with 500 lumens of illumination for up to two hours on a single charge. To recharge, simply reattach it to the handle. The back of the portable LED work light features a pair of powerful neodymium magnets allowing you to easily attach it to any ferromagnetic surface making it a great garage addition for performing auto repairs. The anti-skid rubber feet can be removed and the unit mounted either to a wall or under a shelf or overhang. When not in use, the 6-foot cord can be wrapped around the built-in storage hooks on the back of the power station.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.