Zoro Homepage

8-Piece Wheel Hanger Set

  • Mfr # 78760

  • Zoro # G601768764


product price: $49.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78760
Zoro #
G601768764
UPC #
99198787602
Country of Origin
Taiwan, Province of China

Description

Save time and work more efficiently with the STEELMAN 78760 . This handy kit features eight wheel hangers ideal for changing wheels on European vehicles that use lug bolts instead of studs and lug nuts. Prevent painful back strain caused from trying to hold a heavy wheel and tire in place while fumbling to get a lug bolt started to take away the load. Each tool is constructed of durable anodized aluminum and designed to fit through the wheel's existing lug holes to allow easy, stress free tire mounting. Color coded for easy identification each hanger features a different thread size allowing the kit to be used on select makes and models from BMW, Mini, Mercedes, Saab, Smart, Volkswagen, Audi, Porsche, and Volvo. The black hanger measures 12.6mm (0.495-inch) in diameter and has an M12 x 1.5 thread while the other hangers measure 15mm (0.588-inch) in diameter and feature the following thread sizes: Gold M14 x 1.5, Green M14 x 1.25, and Red M12 x 1.75. The hangers can also be used to prevent accidental damage when removing your wheels. Set comes with a convenient blow-molded plastic storage case which features a handy quick-reference insert to help identify the correct hanger for your vehicle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.