Zoro Homepage

9-Inch Magnetic Lug Nut Holder

  • Mfr # 96745

  • Zoro # G112483323


product price: $8.99
/ea
Sold in multiples of 2 for $17.98

Key Features

Color
Black
Material
Nylon
Length
9 in
Width
9 in
Depth
0.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96745
Zoro #
G112483323
UPC #
99198967455
Country of Origin
Taiwan, Province of China

Dimensions

Length
9 in
Width
9 in
Depth
0.44 in

Details

Color
Black
Material
Nylon

Description

  • SECURE MOUNTING - Lug mat easily mounts to tool boxes, lifts, and most ferrous metal surfaces
  • DURABLE FABRIC - Flexible holder made from durable 1680D polyester
  • STRONG MAGNETS - 6 powerful magnets capable of supporting up to 12.5-pounds
  • DIMENSIONS - Holder measures 8-3/4-inches wide x 8-13/16-inches long
  • DIMENSIONS - Holder measures 8-3/4-inches wide x 8-13/16-inches long
  • 1-YEAR WARRANTY - Backed by a 1-year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.