Zoro Homepage

Automotive 2-1/8-Inch Long Twin Prong Terminal Wire Release Tool

  • Mfr # 95978-07

  • Zoro # G412483252


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Length
3.8 in
Width
0.6 in
Depth (In.)
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95978-07
Zoro #
G412483252
UPC #
99198078076
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.8 in
Width
0.6 in
Depth (In.)
0.6 in

Description

  • DAMAGE-FREE REMOVAL - Remove automotive electrical wires without causing damage to either the wires or the terminal housing
  • TIP STYLE - Tool blade has a custom, 2-1/8-inch twin pronged tip designed to easily fit into terminal blocks
  • COMPATIBLE MAKES - Fits terminals in Audi, BMW, Chrysler, Ford, GM, Isuzu, Jaguar, Mazda, Mercedes, Mitsubishi, Nissan, Porsche, Subaru, Saab, Volvo, and VW
  • DURABLE - Durable carbon steel blade has a polished chrome finish and is fitted to a screwdriver style handle
  • DURABLE - Durable carbon steel blade has a polished chrome finish and is fitted to a screwdriver style handle
  • KNURLED ALUMINUM HANDLE - Knurled blue anodized aluminum handles provide a secure, non-slip grip during use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.