Zoro Homepage

Automotive 3.0mm x 13mm Tube Terminal Wire Release Tool

  • Mfr # 95978-17

  • Zoro # G212483285


product price: $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

Length
1.7 in
Width
0.6 in
Depth (In.)
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95978-17
Zoro #
G212483285
UPC #
99198078175
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.7 in
Width
0.6 in
Depth (In.)
0.6 in

Description

  • DAMAGE-FREE REMOVAL - Remove automotive electrical wires without causing damage to either the wires or the terminal housing
  • TIP STYLE - Tool blade has a custom, 3.0mm wide and 13mm long tube shaft to fit weather pack and pack con terminals
  • COMPATIBLE MAKES - Designed to fit terminals used in various domestic and import vehicles
  • DURABLE - Durable stainless steel tube has a polished finish and is fitted to a screwdriver style handle
  • DURABLE - Durable stainless steel tube has a polished finish and is fitted to a screwdriver style handle
  • KNURLED ALUMINUM HANDLE - Knurled blue anodized aluminum handles provide a secure, non-slip grip during use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.