Zoro Homepage

Automotive 3.3mm x 28mm Spring Loaded Tube Terminal Wire Release Tool

  • Mfr # 95978-08

  • Zoro # G412483214


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Length
2.3 in
Width
0.6 in
Depth (In.)
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95978-08
Zoro #
G412483214
UPC #
99198078083
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.3 in
Width
0.6 in
Depth (In.)
0.6 in

Description

  • DAMAGE-FREE REMOVAL - Remove automotive electrical wires without causing damage to either the wires or the terminal housing
  • TIP STYLE - Tool blade has a custom, 3.3mm wide and 28mm long spring-loaded tube shaft to fit specialized terminals
  • COMPATIBLE MAKES - Fits command, control, and communication (C3) system terminals used in General Motors (GM) vehicles
  • DURABLE - Durable stainless steel tube has a polished finish and is fitted to a screwdriver style handle
  • DURABLE - Durable stainless steel tube has a polished finish and is fitted to a screwdriver style handle
  • KNURLED ALUMINUM HANDLE - Knurled blue anodized aluminum handles provide a secure, non-slip grip during use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.