Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wiring Harness Sheathing Ripper / Cutter Tool

  • Mfr # 95978-04

  • Zoro # G112483279


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Length
3.26 in
Width
0.61 in
Depth (In.)
0.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95978-04
Zoro #
G112483279
UPC #
99198078045
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.26 in
Width
0.61 in
Depth (In.)
0.61 in

Description

  • DAMAGE-FREE REMOVAL - Remove sheathing from electrical wires without causing damage to wires or terminal housings
  • TIP STYLE - Tool blade has a custom tip designed to remove sheathing when dismantling wire harnesses for troubleshooting
  • COMPATIBLE MAKES - Sheathing ripper is designed to be used on all kinds of plastic electrical wiring sheathing
  • DURABLE - Durable carbon steel blade has a polished chrome finish and is fitted to a screwdriver style handle
  • DURABLE - Durable carbon steel blade has a polished chrome finish and is fitted to a screwdriver style handle
  • KNURLED ALUMINUM HANDLE - Knurled blue anodized aluminum handles provide a secure, non-slip grip during use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.