Zoro Homepage

Battery Terminal Spreader

  • Mfr # 77010

  • Zoro # G712483181


product price: $16.99
/ea

Key Features

Length (In.)
7.6 in
Color
Red
Width
1.58 in
Material
Steel, Plastic
Depth
1.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77010
Zoro #
G712483181
UPC #
99198770109
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
7.6 in
Width
1.58 in
Depth
1.76 in

Details

Color
Red
Material
Steel, Plastic

Description

  • TOP POST USE - Use with top post style automotive and marine batteries with lead terminals
  • DIPPED HANDLE - Dual layer, dipped handle provides a comfortable grip
  • UNIFORM SPREAD - Spreads lead terminals uniformly without deforming for maximum post contact
  • TEXTURED SURFACE - Ribbed spreader surface can be used to clean the insides of terminals
  • TEXTURED SURFACE - Ribbed spreader surface can be used to clean the insides of terminals
  • 1-YEAR WARRANTY - Backed by a 1-year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.