Zoro Homepage
This item is Discontinued.
Steelman Bluetooth Tire Gauge, 0 to 150 psi, Gray 78829

Bluetooth Tire Gauge, 0 to 150 psi, Gray (Discontinued)

  • Mfr # 78829
  • Zoro # G2367550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78829
Zoro #
G2367550
UPC #
099198788296
Country of Origin
China

Dimensions

Length
4 in
Size
Gages, Tire
Rim Hole Size
0.453/0.625 in
Overall Length
4 in

Details

Used For
Tires
Material
Composite Materials
Features
Item
Bluetooth Tire Gauge
Color
Gray
Calibration
0.0313 in
Max. Air Pressure
150 psi
Pressure Range
0 to 150 psi
Product Type
Tire Pressure and Tread Gauge
Maximum Operating Air Pressure
150 psi

Description

Bluetooth Tire Gauge, Product Type Tire Pressure and Tread Gauge, Material Composite Materials, Overall Length 4 in, Maximum Operating Air Pressure 150 psi, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.