Zoro Homepage
This item is Discontinued.
Steelman Body for Wi-Fi Video Inspection Scope (camera not included) 78824

Body for Wi-Fi Video Inspection Scope (camera not included) (Discontinued)

  • Mfr # 78824
  • Zoro # G001768609
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78824
Zoro #
G001768609
UPC #
99198788241
Country of Origin
China

Description

The STEELMAN PRO 78824 Replacement Body Unit can be used to replace a damaged main body unit for the 78823 Wi-Fi Video Scope. This portable, hand-held, multifunctional inspection device connects to most Apple and Android smart devices via a free downloadable app available on the iTunes and Google Play stores allowing you to view transmitted video on any compatible device's screen. Using the app, video with sound or still images can be recorded, saved, and shared. The self-generated Wi-Fi signal can be simultaneously viewed by up to 5 devices. A spring-loaded smart device holder adjusts to hold most smart phones and can be removed when not needed. Mounted on the handle below the probe shaft connector is a CREE LED flashlight to help further illuminate darkened inspection areas. Operates on 4 AA size alkaline batteries (sold separately) that can power the unit for 2-3 hours of continuous use depending on LED usage before needing replacement. This video scope is ideal for plumbers, mechanics, electricians, home inspectors, and any other professions or individuals that require being able to see into tight spaces. Compatible with STEELMAN PRO inspection probe model numbers include 78825, 79036, 79037, and 79038 (each sold separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.