Zoro Homepage

Clear Lens Impact Resistant Safety Glasses

  • Mfr # 96717

  • Zoro # G412483191


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Type
Economy Safety Glasses
Length
5.35 in
Depth
1.7 in
Width
2.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96717
Zoro #
G412483191
UPC #
99198967172
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.35 in
Depth
1.7 in
Width
2.18 in

Details

Type
Economy Safety Glasses

Description

  • CLEAR PROTECTION - Polycarbonate lenses allow crystal clear vision as they protect eyes against flying debris, shavings, and more
  • ANSI RATED - Meets ANSI Z87.1 eye protection requirements including those for common low-speed impacts
  • COMFORTABLE FIT - Rubber nose piece and temple inserts for all-day lasting comfort throughout your workday
  • LIGHTWEIGHT - Lightweight nylon frames stay in place and helps minimize sliding as you move and work
  • LIGHTWEIGHT - Lightweight nylon frames stay in place and helps minimize sliding as you move and work
  • 90-DAY WARRANTY - Backed by a 90-day limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.