Digital Tire Tread Depth Gauge, 3 Modes - Fractional Inch, Decimal Inch, and Millimeter, 0-1 Inch

  • Mfr # 60664

  • Zoro # G401798299


product price:  $21.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60664
Zoro #
G401798299
UPC #
99198606644
Country of Origin
Taiwan, Province of China

Description

Quickly and easily check how much wearable tread remains on car and truck tires with the STEELMAN 60664 Digital Tread Depth Gauge. Built with a rugged plastic casing and easy to read LCD screen, this handy and compact tire tool is powered by a single 3-volt CR2032 battery (included). Gauge is able to display readings in both metric and standard or SAE scale in both decimal inches and 32nds of an inch. This tool has a range and resolution of 0 to 25mm +/-0.01mm or 0 to 1-inch +/-0.0005-inch (0 to 32/32-inch +/- 1/32-inch). To conserve battery life, the gauge has a built-in automatic shutoff that kicks in after 5 minutes of inactivity. Simple to operate design, the gauge can be zeroed at any position for easy adjustment and precision readings.