Electric Stethoscope, Color Coded Clamps
Mfr # 06600
Zoro # G4624243
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Type
Color Coded Clamps
Includes
(6) Wire-Lead Microphone Clamps, 16 ft Cable, 9V Battery, Carrying Case, Control Unit, Headphones
Features
Color Coded Leads, Multi-Channel, Pinpoint Troubling Noises
Product Type
Finder Auto Diagnostic System
Compatible Product Type
Sound Amplification
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06600
Zoro #
G4624243
UPC #
099198066004
Country of Origin
China
Details
Item
Electric Stethoscope
Type
Color Coded Clamps
Includes
(6) Wire-Lead Microphone Clamps, 16 ft Cable, 9V Battery, Carrying Case, Control Unit, Headphones
Features
Color Coded Leads, Multi-Channel, Pinpoint Troubling Noises
Product Type
Finder Auto Diagnostic System
Compatible Product Type
Sound Amplification
Description
Electric Stethoscope, Product Type Finder Auto Diagnostic System, Compatible Product Type Sound Amplification, Features Color Coded Leads, Multi-Channel, Pinpoint Troubling Noises, Display Type Not Applicable, Includes (6) Wire-Lead Microphone Clamps, 16 ft Cable, 9V Battery, Carrying Case, Control Unit, Headphones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.