Zoro Homepage

High Accuracy Digital Gauge Tire Inflator, 0-100 PSI

  • Mfr # 99469

  • Zoro # G302065162


product price: $129.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99469
Zoro #
G302065162
UPC #
99198994697
Country of Origin
Taiwan, Province of China

Description

Fill all your tires to the recommended pressure with the STEELMAN 99469 0-100 PSI Digital Gauge Inflator with 18-Inch Whip Hose. Using its standard 1/4-inch NPT female inlet this tool can be easily attached to most existing air compressor lines. The easy-to-read backlit LCD screen can be set to display pressure in one of four different scales - psi, Bar, kPa, or kg(f)/cm2 with a simple button press to switch between them. To prevent premature draining of the included 9V battery, the gauge has a built-in automatic shut off feature that turns the display off after 3 minutes without usage. The 18-inch whip hose with attached swivel chuck makes it easy to reach recessed valve stems while keeping the gauge itself in the open and easy to read. To help protect the electronic gauge in the event of an accidental drop a high-impact ABS plastic boot surrounds the gauge. Stop filling your tires on your car, truck, ATV, motorcycle, or bike until it just looks like they're good to go, know for sure with the STEELMAN digital gauge inflator and get the best and longest use from your tire investment. This unit exceeds the requirements of California AB32, with an error rating of 0.25 PSI and includes a certificate of conformance that may be retained by the purchaser to demonstrate and assure compliance to the law.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.