Zoro Homepage

High Speed Impact Resistant Safety Glasses

  • Mfr # 96710

  • Zoro # G912483202


product price: $2.75
/ea
Sold in multiples of 4 for $11.00

Key Features

Type
Economy Safety Glasses
Frame Material
Polycarbonate
Arm Color
Black
Length
6 in
Depth
2.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96710
Zoro #
G912483202
UPC #
99198967103
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 in
Depth
2.09 in
Width
2 in

Details

Type
Economy Safety Glasses
Frame Material
Polycarbonate
Arm Color
Black

Description

  • PANORAMIC PROTECTION - Clear lens gives unrestricted, panoramic protection from flying debris, shavings, and more
  • ANSI Z87+ RATED - Meets ANSI Z87.1 requirements and is rated Z87+ for high-speed impact protection
  • UNIVERSAL FIT - 4-Position adjustable temples allow a comfortable, custom fit for most head and face sizes
  • LIGHTWEIGHT - Lightweight frames stay in place and helps minimize sliding as you move and work
  • LIGHTWEIGHT - Lightweight frames stay in place and helps minimize sliding as you move and work
  • UV PROTECTION - Polycarbonate lens material blocks out 99% of damaging UV light radiation (not welding rated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.