Impact Extension, 1/2 in, 12 in. L
Mfr # 79992
Zoro # G2390985
product price: $27.49
/eaKey Features
Number of Pieces
1
Sockets Included
No
Drive Type
Impact
Drive Size
1/2 in
Impact Rated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79992
Zoro #
G2390985
UPC #
099198799926
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Overall Length
12 in
Output Drive Size
3/8 in
Input Drive Size
1/2 in
Description
Impact Socket Extension, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 1/2 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 12 in, Impact, Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.