Zoro Homepage

Impact Extension, 1/2 in, 36 in. L

  • Mfr # 79995

  • Zoro # G2390958


product price: $56.79
/ea

Key Features

Number of Pieces
1
Sockets Included
No
Features
3/8 in Swivel
Impact Rated
Yes
Drive Type
Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79995
Zoro #
G2390958
UPC #
099198799957
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
36 in
Drive Size
1/2 in
Output Drive Size
3/8 in
Input Drive Size
1/2 in

Description

Impact Socket Extension, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 1/2 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 36 in, Impact, Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.