Zoro Homepage

Impact Gun With 2" Anvil and Cover

  • Mfr # 102-4

  • Zoro # G0795930


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1/2"
Free Speed
7,000 rpm
Air Inlet
1/4" npt
Duty
Heavy Duty
Max. Torque
400 fl.-lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-4
Zoro #
G0795930
UPC #
099198010243
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
1/2"
Min. Hose Size
3/8"

Details

Item
Impact Gun With 2" Anvil and Cover
Free Speed
7,000 rpm
Air Inlet
1/4" npt
Duty
Heavy Duty
Max. Torque
400 fl.-lb.

Description

Impact Gun With 2 In. Anvil and Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.