Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Slim-Lite with 40-Foot Cord Reel

  • Mfr # 99761

  • Zoro # G701798272


product price: $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99761
Zoro #
G701798272
UPC #
99198997612
Country of Origin
Indonesia

Description

The STEELMAN PRO 99761 is built to help you shed long lasting illumination into even the tightest areas. This rugged work light features a durable glass-fiber reinforced nylon hand unit that features an array of 16 super bright LEDs rated at 500 lumens and will never need to be replaced like regular incandescent bulbs. Ideal for automotive and workshop use, this retractable light runs cool thanks to the LEDs and won't cause accidental contact burns in confined spaces that traditional trouble lights using incandescent bulbs can. A swiveling nylon hook on the end of the light allows easy rotation and aiming of the light and can be removes when not needed. The handle of the wand also features a built-in neodymium permanent magnet to allow for easy attachment to metal surfaces. The retractable 40 foot SJTW 18/2 cord is attached to a heavy-duty metal reel that can be hung temporarily with the top located eye bolt or more permanently to a wall or ceiling with the included hardware to ensure that your Slim-Lite can reach wherever it is needed to keep you working long after the sun goes down. NOTE: While detachable from the cord, the LED wand must be attached to function and features no internal batteries.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.