Zoro Homepage

Master Terminal Tool Kit, 19 Pc

  • Mfr # 95978

  • Zoro # G4475432


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Type
Master Terminal Tool Kit
Width
5 in
Color
Blue
Application
Electrical System In Vehicles
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95978
Zoro #
G4475432
UPC #
099198959788
Country of Origin
Taiwan, Province of China

Dimensions

Width
5 in
Length
10 in
Height
1 45/64 in

Details

Type
Master Terminal Tool Kit
Color
Blue
Application
Electrical System In Vehicles
Number of Pieces
19
Item
Terminal Tools Kit
Includes
(19) Piece Set Includes: PCM/Transmission Harness Tool; Terminal Block Tool; Under Hood Sensor Tool; Sheathing Ripper Tool; ABS ECU 55 Pin Tool; ABS ECU 35 Pin Tool; 2-1/8" Twin Prongs; 3.3mmx28mm, 4.3mmx13mm, 3.75mmx13mm and 3mmx13mm Tube Tip; 3mm and 1.6mm Flat Twin Blade; Spring-Loaded 3.3mmx28mm Tube; 1.4mmx28mm Square Blade; 1.5mmx24.75mm and 2mmx23mm Flat Blade; 8mmx24mm Fork Blade; 3/16" x 1" Flat Blade Screwdriver
Features
Knurled and Hard Stamped Aluminum Handles; Designed to Separate Wires from their Terminal Blocks without Causing Damage to Either
For Use With
Electrical System In Vehicles
For Vehicle Tool Category
Diagnostic, Engine, Radiatior, Transmission
Material
Stainless Steel
Tool Type
Terminal Tools Kit

Description

Terminal Tools Kit, Tool Type Terminal Tools Kit, Length 10 in, Width 5 in, Height 1 45/64 in, Material Stainless Steel, For Vehicle Tool Category Diagnostic, Engine, Radiatior, Transmission, Color Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.