Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95927
Zoro #
G4475484
UPC #
099198959276
Country of Origin
Taiwan, Province of China
Dimensions
Height
2"
Width
4-5/8"
Length
8-5/8"
Details
Item
Terminal Tools Kit
Color
Black
Includes
GSK Combination 6 Pins Tool,AMP Round 5 - 7 Poles Terminal Tool,Half Rounded ABS Common Tool,E95 Short 2 Pins Tool,MCP 2.8 mm Thin 2 Pins Tool,MCP 4.8 mm Thick 2 Pins Tool
Application
Electrical System In Vehicles
Number of Pieces
7
Type
Mercedez Benz
Description
Terminal Tools Kit, Length 8 5/8 in, Width 4 5/8 in, Height 2 in, Color Black, Includes GSK Combination 6 Pins Tool,AMP Round 5 - 7 Poles Terminal Tool,Half Rounded ABS Common Tool,E95 Short 2 Pins Tool,MCP 2.8 mm Thin 2 Pins Tool,MCP 4.8 mm Thick 2 Pins Tool, Number of Pieces 7, Application Electrical System In Vehicles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.