Shop STEELMAN
See all product information
Create Account
Pipe Clamp for Alignment, Steel
- Mfr # 99025
- Zoro # G2362319
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Application
For Aligning Two Pieces of Pipe to Be Welded Together
Includes
Contact Pads
Type
Steel
Characteristics
Liftetime Warranty, Quick Release Mechanism Streamlines The Joining of Pipes, Wing Bolts Provide Contact Points to Fine Tune The Fit of Pipe Segments
Function
2 in to 6 in Clamp for Pipe Set-Up Work
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99025
- Zoro #
- G2362319
- UPC #
- 099198990255
- Country of Origin
- China
- Item
- Pipe Clamp For Alignment
- Application
- For Aligning Two Pieces of Pipe to Be Welded Together
- Includes
- Contact Pads
- Type
- Steel
- Characteristics
- Liftetime Warranty, Quick Release Mechanism Streamlines The Joining of Pipes, Wing Bolts Provide Contact Points to Fine Tune The Fit of Pipe Segments
- Function
- 2 in to 6 in Clamp for Pipe Set-Up Work
Description
Pipe Clamp For Alignment, Steel, Liftetime Warranty, Quick Release Mechanism Streamlines The Joining of Pipes, Wing Bolts Provide Contact Points to Fine Tune The Fit of Pipe Segments, For Aligning Two Pieces of Pipe to Be Welded Together, 2 in to 6 in Clamp for Pipe Set-Up Work, Includes Contact Pads