Zoro Homepage
This item is Discontinued.
Steelman Ratcheting Wrench Set, 144 Tooth, 11pcs. 78981

Ratcheting Wrench Set, 144 Tooth, 11pcs. (Discontinued)

  • Mfr # 78981
  • Zoro # G9656678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78981
Zoro #
G9656678
UPC #
099198789811
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"
Length
18.12mm

Details

Item
Ratcheting Wrench Set,144 Tooth,11pcs.
SAE or Metric
SAE
Finish
Full Polished
Wrench Style
Box End
Number of Pieces
11
Measurement Type
SAE
Ratcheting
Yes
Includes
(8) Ratcheting Wrench Set: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"
Min. Arc Swing
2.5 Degrees

Description

Ratcheting Wrench Set,144 Tooth,11pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.