
Replacement 2-Inch Diameter Wheel Stud, Hub and Rotor Cleaning and Polishing Pad, 10PK
Mfr # 99905-02-10PK
Zoro # G112483248
product price:Â $28.89
/pk 10, $2.89/eaKey Features
Length
5 in
Width
4.12 in
Depth
2.18 in
Material
Nylon
Bristle Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99905-02-10PK
Zoro #
G112483248
UPC #
99198090528
Country of Origin
Taiwan, Province of China
Dimensions
Length
5 in
Width
4.12 in
Depth
2.18 in
Details
Material
Nylon
Bristle Color
Black
Description
- REMOVE BUILD-UP - Quickly remove rust and built-up road grime from brake drums, lug studs, and rotors on the hub assembly
- NYLON PADS - Durable nylon web pads clean away scale and rust without damaging rotors like wire brushes can
- PAD SIZE - Pack includes ten (10) large, 2-inch diameter polishing pads to service cars, light trucks, and SUVs
- EASY REPLACEMENT - Hook and loop backing attaches securely to holder and keeps pad in place during use
- EASY REPLACEMENT - Hook and loop backing attaches securely to holder and keeps pad in place during use
- COMPATIBILITY - Designed for use with the STEELMAN 99905 Wheel Hub and Stub Cleaning, Polishing and Resurfacing Kit
- SAVE MONEY - Prevent rust build-up that can cause rotors to wobble and develop runout that leads to costly repairs and replacements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.