Zoro Homepage

Replacement 20V 4Ah Rechargeable Li-Ion Battery Pack with LED Charge Indicator

  • Mfr # 60865

  • Zoro # G212487924


product price: $54.39
/ea

Key Features

Width
3.2 in
Color
Black;Grey
Material
Plastic
Length
5 in
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60865
Zoro #
G212487924
UPC #
99198608655
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.2 in
Length
5 in
Depth
3 in

Details

Color
Black;Grey
Material
Plastic

Description

  • REPLACEMENT OR BACKUP - Replace a failing, tired battery that exceeded its charge cycle life or as a spare
  • HIGH ENERGY DENSITY - Lithium ion design provides high energy density and fast, efficient charging
  • 20V 4AH POWER - Designed to deliver 20V 4Ah power to give tools dependable, lasting power
  • LED INDICATOR - Onboard LED indicator lights show battery charge level at the press of a button
  • LED INDICATOR - Onboard LED indicator lights show battery charge level at the press of a button
  • COMPATIBLE TOOLS - Compatible with STEELMAN 60863, 60864, 60867 and 60956 cordless tools

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.