Zoro Homepage

Replacement 6-Inch Diameter Studless Wheel Hub Polisher and Resurfacer Nylon Pad

  • Mfr # 60390

  • Zoro # G312483246


product price: $30.79
/ea

Key Features

Width
6.25 in
Depth
0.75 in
Length
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60390
Zoro #
G312483246
UPC #
99198603902
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.25 in
Depth
0.75 in
Length
6.25 in

Description

  • REMOVE BUILD-UP - Quickly remove rust and built-up road grime from studless wheel hub assemblies on cars, trucks, and equipment
  • PREPARE SURFACES - Gently scouring pad material is great for use preparing metal surfaces for painting and refinishing
  • NYLON PAD - Durable 5/8-inch thick nylon web pad cleans away scale and rust without the scratches and damage of a wire brush
  • EASY REPLACEMENT - Hook and loop backing attaches securely to holder and keeps pad in place during use
  • EASY REPLACEMENT - Hook and loop backing attaches securely to holder and keeps pad in place during use
  • COMPATIBILITY - Designed for use with the STEELMAN 60389 6-Inch Diameter Studless Wheel Hub Polisher and Resurfacing Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.