Zoro Homepage

Replacement Air Bleeding Hose for Cooling System Test and Purge Kit

  • Mfr # 60427

  • Zoro # G112483224


product price: $8.09
/ea

Key Features

Width
0.45 in
Color
Clear
Material
PVC Hose
Length
24 in
Height
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60427
Zoro #
G112483224
UPC #
99198604275
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.45 in
Length
24 in
Height
0.45 in

Details

Color
Clear
Material
PVC Hose

Description

  • REPLACEMENT HOSE - Professional grade accessory to replace a worn, ripped, or torn cooling system test kit air bleeder hose
  • CLEAR VINYL - Tube is made of clear vinyl that is durable, flexible, and kink-resistant
  • NO CONNECTORS - Tubing comes without any attached connectors and can attach to most barbed fittings
  • 23-5/8-INCH LENGTH - Hose measures 23-5/8-inches long (60cm) to easily clear the work area
  • 23-5/8-INCH LENGTH - Hose measures 23-5/8-inches long (60cm) to easily clear the work area
  • COMPATIBILITY - Designed for use with the STEELMAN 60025 Master Cooling System Test and Purge Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.