Replacement Coolant Refill Hose with Brass Fittings for Cooling System Test and Purge Kit
Mfr # 60428
Zoro # G012483171
product price: $2.49
/eaSold in multiples of 4 for $9.96
Key Features
Length
49.75 in
Color
Clear
Width
0.52 in
Height
0.52 in
Material
PVC Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60428
Zoro #
G012483171
UPC #
99198604282
Country of Origin
Taiwan, Province of China
Dimensions
Length
49.75 in
Width
0.52 in
Height
0.52 in
Details
Color
Clear
Material
PVC Hose
Description
- REPLACEMENT HOSE - Professional grade accessory to replace a worn, ripped, or torn cooling system test kit refill hose
- CLEAR VINYL - Tube is made of clear vinyl that is durable, flexible, and kink-resistant
- PRE-FIT CONNECTORS - Tubing comes with factory pre-fit brass connectors for quick attachment and use
- FITTING TYPES - One end features aa quick connect and the other is a siphon fitting with mesh particle filter
- FITTING TYPES - One end features aa quick connect and the other is a siphon fitting with mesh particle filter
- 49-INCH LENGTH - Hose measures 49-inches long, including fittings, to reach easily from pump to coolant bottles
- COMPATIBILITY - Designed for use with the STEELMAN 60025 Master Cooling System Test and Purge Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.