Zoro Homepage

Replacement End Cap Switch for 16 and 24" AA Battery Bend-a-Lights

  • Mfr # 96285-01

  • Zoro # G801798325


product price: $3.55
/ea
Sold in multiples of 3 for $10.65
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
96285-01
Zoro #
G801798325
UPC #
99198085012
Country of Origin
China

Description

Replace a damaged or worn out activation switch on your 16 or 24-inch STEELMAN Bend-a-Light with this oem replacement part. Designed and manufactured to the same specs as the original component this replacement is made of machined aluminum with a durable black anodized finish to resist corrosion. The outer edge is ridged for increased grip and ease of assembly while the push-button on / off switch design is easy to operate. Compatible with Bend-a-Lite model numbers 10150A, 10250A, 15150A, and 96285. Contains end cap and switch only, gooseneck inspection light and extra bulbs are sold separately.