Zoro Homepage

Replacement Polishing Pad Adapter

  • Mfr # 99905-01

  • Zoro # G812483302


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Depth
1.84 in
Material
Plastic, Steel
Color
Black
Length
4.56 in
Width
1.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99905-01
Zoro #
G812483302
UPC #
99198090511
Country of Origin
Taiwan, Province of China

Dimensions

Depth
1.84 in
Length
4.56 in
Width
1.84 in

Details

Material
Plastic, Steel
Color
Black

Description

  • FITS TWO PAD SIZES - Fits small 1.5-inch and large 2-inch diameter polishing pads (sold separately)
  • 1/4-INCH HEX SHANK - 1/4-Inch hex shank makes it easy to use adapter without additional fuss
  • POWER TOOL COMPATIBLE - Fits 3/8" and 1/2" drills, impact wrenches, and tire buffers via adapter (sold separately)
  • SECURE PAD GRIP - Hook and loop pad on adapter end holds attached polishing pads securely
  • SECURE PAD GRIP - Hook and loop pad on adapter end holds attached polishing pads securely
  • MULTI-USE - Use with pads to clean rust from wheels, studs, hubs, rotors, and brake drums

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.